Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Circular LED Recessed Wafer Downlight, Color Select, 9W, 90CRI, 120V Input

  • Mfr # KT-WDLED9-4B-9CSF-FDIM

  • Zoro # G113314206


product price: $22.45
/ea

Key Features

Lumens
650
Voltage
120V
Length
12.01 in
Width
9.69 in
Height
5.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WDLED9-4B-9CSF-FDIM
Zoro #
G113314206
UPC #
843654139104
Country of Origin
Unknown

Dimensions

Length
12.01 in
Width
9.69 in
Height
5.79 in

Details

Lumens
650
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Rated Life
50000 hrs
CRI
>90
Max. Wattage
9W
ROHS
Yes
UL Recognized
Yes
Dimming
TRIAC
Energy Star
Yes

Description

4in Circular LED Recessed Wafer Downlight feat. Color Select, 9W, 2700/3000/3500/4000/5000K, 90CRI, 120V Input, Phase Dimming, Remote Driver


  • • Reduced Inventory (Fewer SKUs): One fixture offers multiple color temperature options, simplifying your stock and saving space.
  • • Flexible Color Choice: Easily adjust the color temperature (warm white, cool white, etc.) during installation to perfectly match your needs.
  • • Simple Installation: Remote driver with built-in junction box and quick disconnect eliminates bulky components.
  • • Versatility: Ideal for new construction, remodels, and retrofits.
  • • Energy Efficient: High power factor (>0.90) and low total harmonic distortion (THD <20%) for energy savings.
  • • FCC Compliant: Meets electromagnetic interference regulations.
  • • For 4 inch. Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.