4in Circular LED Residential Retrofit Disk Light. 120V Input, 10W, 3000K, 750 lumens, 80 CRI, TRIAC

  • Mfr # KT-LED10DL-4CA-830-DIM-CS

  • Zoro # G122654089


product price:  $39.95
/ea

Key Features

Light Technology
LED
Lumens
750
Color Temperature
3000K
Rated Life
50000 hrs
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10DL-4CA-830-DIM-CS
Zoro #
G122654089
UPC #
843654156897
Country of Origin
Unknown

Details

Light Technology
LED
Lumens
750
Item
LED Retrofit Disk
Color Temperature
3000K
Rated Life
50000 hrs
Watts
10W
Voltage
120V
Dimmable
Yes

Description

4in Circular LED Residential Retrofit Disk Light. 120V Input, 10W, 3000K, 750 lumens, 80 CRI, TRIAC Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.