Zoro Homepage

4in Circular LED Residential Retrofit Disk Light, Color Select, 120V Input, 7W, 2700/

  • Mfr # KT-LED7DL-4C-9CSH-DIM

  • Zoro # G813314209


product price: $14.45
/ea

Key Features

Voltage
120V
Length
11.5748 in
Width
8.3465 in
Rated Life
50000 hrs
Color Temperature
2700/3000/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7DL-4C-9CSH-DIM
Zoro #
G813314209
UPC #
843654137537
Country of Origin
Unknown

Dimensions

Length
11.5748 in
Width
8.3465 in
Height
6.1024 in

Details

Lumens
700
Voltage
120V
Rated Life
50000 hrs
Color Temperature
2700/3000/4000/5000K
CRI
>90
Fixture Wattage
7W
Energy Star Compliant
Yes
Dimming
TRIAC

Description

4in Circular LED Residential Retrofit Disk Light feat. Color Select, 120V Input, 7W, 2700/3000/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included


  • • 120V operation and dimming
  • • CCT-selectable: choose between warm 27K, warm 30K, warm-neutral 35K, neutral 40K or daylight 50K white light color temperatures
  • • Includes quick-disconnect E26 base adapter for easy install in retrofit applications
  • • Suitable for a wide range of existing cans or junction box installations
  • • Flush-mount offers clean, modern appearance
  • • 7W
  • • 4" inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.