4in Circular LED Residential Retrofit Gimbal, Color Select, 120V Input, 8W

  • Mfr # KT-LED8RD-4C-9CSF-DIM-G

  • Zoro # G713314088


product price: $18.17
/ea

Key Features

Lumens
800
Length
11.1417 in
Voltage
120V
Rated Life
50000 hrs
Width
6.3386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED8RD-4C-9CSF-DIM-G
Zoro #
G713314088
UPC #
843654137476
Country of Origin
Unknown

Dimensions

Length
11.1417 in
Width
6.3386 in
Height
5.9055 in

Details

Lumens
800
Voltage
120V
Rated Life
50000 hrs
Color Temperature
2700/3000/3500/4000/5000K
CRI
>90
Fixture Wattage
8W
Energy Star Compliant
Yes
T20
Yes
Dimming
TRIAC

Description

4in Circular LED Residential Retrofit Gimbal feat. Color Select, 120V Input, 8W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included


  • • 120V operation and dimming
  • • CCT-selectable: choose between warm 27K, warm 30K, warm-neutral 35K, neutral 40K or daylight 50K white light color temperatures
  • • Includes quick-disconnect E26 base adapter for easy install in retrofit applications
  • • Interchangeable trims available in matte black, brushed nickel, and bronze
  • • Smooth reflector trim offers clean, modern appearance
  • • 4 inch.
  • • 30ÂÂo vertical tilt and 350ÂÂo horizontal rotation
  • • 8W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.