Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Gimbal Wafer Downlight, Color Select, 8W, 90 CRI, 120V Input

  • Mfr # KT-WDLED8-4A-9CSF-FDIM-G

  • Zoro # G013314030


product price: $32.35
/ea

Key Features

Lumens
650
Voltage
120V
Length
11.3 in
Width
7.87 in
Height
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WDLED8-4A-9CSF-FDIM-G
Zoro #
G013314030
UPC #
843654154657
Country of Origin
Unknown

Dimensions

Length
11.3 in
Width
7.87 in
Height
10.24 in

Details

Lumens
650
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Max. Wattage
8W
CRI
>90
Rated Life
50000 hrs
ROHS
Yes
Dimming
TRIAC
Energy Star
Yes

Description

4in Gimbal Wafer Downlight feat. Color Select, 8W, 2700/3000/3500/4000/5000K, 90 CRI, 120V Input, Phase Dimming, Remote Driver


  • • Reduced Inventory (Fewer SKUs): One fixture offers multiple color temperature options, simplifying your stock and saving space.
  • • Flexible Color Choice: Easily adjust the color temperature (warm white, cool white, etc.) during installation to perfectly match your needs.
  • • Simple Installation: Remote driver with built-in junction box and quick disconnect eliminates bulky components.
  • • Versatility: Ideal for new construction, remodels, and retrofits.
  • • Energy Efficient: High power factor (>0.90) and low total harmonic distortion (THD <20%) for energy savings.
  • • For 4 inch. Series A
  • • 8W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products