4in Interchangeable Trim for 4B Recessed Wafer Downlight, Brushed Nickel
Mfr # KT-WDLED-4B-BN-TRIM
Zoro # G613314041
product price: $12.99
/eaKey Features
Height
5.51 in
Length
12 in
Width
5.12 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WDLED-4B-BN-TRIM
Zoro #
G613314041
UPC #
843654139449
Country of Origin
Unknown
Dimensions
Height
5.51 in
Length
12 in
Width
5.12 in
Details
UL Recognized
Yes
Description
- • Interchangeable Trim for Series B
- • Brushed Nickel
- • 4 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.