Zoro Homepage

4in Interchangeable Trim for 4in Residential Circular Downlight, Bronze

  • Mfr # KT-TRIM-RD-4C-BR

  • Zoro # G713314057


product price: $14.85
/ea

Key Features

Height
7.5591 in
Length
6.2992 in
Width
7.5591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-TRIM-RD-4C-BR
Zoro #
G713314057
UPC #
843654137599
Country of Origin
Unknown

Dimensions

Height
7.5591 in
Length
6.2992 in
Width
7.5591 in

Description

  • • Interchangeable trim for Keystone 4" Advanta series LED downlights
  • • Bronze finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.