4in Interchangeable Trim for Baffled 4in Residential Circular Downlight, Bronze
Mfr # KT-TRIM-RD-4CB-BR
Zoro # G513314172
product price: $14.85
/eaKey Features
Height
7.5591 in
Length
6.2992 in
Width
7.5591 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-TRIM-RD-4CB-BR
Zoro #
G513314172
UPC #
843654140759
Country of Origin
Unknown
Dimensions
Height
7.5591 in
Length
6.2992 in
Width
7.5591 in
Details
UL Recognized
Yes
Description
- • Interchangeable baffle trim for Keystone 4" Advanta series LED downlights
- • Bronze finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.