Zoro Homepage
This item is Discontinued.
Keystone 5,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control KSTAW05CE

5,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (Discontinued)

  • Mfr # KSTAW05CE
  • Zoro # G7971583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAW05CE
Zoro #
G7971583
UPC #
-
Country of Origin
China

Dimensions

Width
17.2
Depth
17.9

Details

Includes
No Additional Items Included
Control Type
Remote
Features
Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control
Weight
47.4
Color
White
BtuH
5000
Operation Mode - Air Conditioners and Heat Pumps
A/Cs and Fans

Description

Keystone Energy Star 5,000 BTU Window-Mounted Air Conditioner with "Follow Me" LCD Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.