5" Round LED Surface Mount Downlight | 10W | Color Select 2700/3000/3500/4000/5000K | 120V Input | 9
- Mfr # KT-SMLED10-5RA-9CSF-FDIM
- Zoro # G322655619
product price:Â
$
48.35
/ea
Key Features
Voltage
120V
Lumens
920
Watts
10W
Dimmable
Yes
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-SMLED10-5RA-9CSF-FDIM
- Zoro #
- G322655619
- UPC #
- 843654170305
- Country of Origin
- Unknown
Details
- Voltage
- 120V
- Lumens
- 920
- Watts
- 10W
- Dimmable
- Yes
- Item
- LED Downlight
- Lighting Technology
- LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
Description
5" Round LED Surface Mount Downlight | 10W | Color Select 2700/3000/3500/4000/5000K | 120V Input | 90 CRI | TRIAC Dimming
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.