Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000K 120V A19 Filament LED Bulb, KT-LED5FA19-E26-950-C

  • Mfr # KT-LED5FA19-E26-950-C

  • Zoro # G900982083


product price: $6.29
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Shape
A19
Dimmable
Yes
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED5FA19-E26-950-C
Zoro #
G900982083
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V
Watts
5W
Bulb Shape
A19
Color Temperature
5000K
Dimmable
Yes
Lumens
450
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
40W

Description

This Keystone KT-LED5FA19-E26-950-C has a beam angle of 450°, outputs 450 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.