5000K 120V A19 Filament LED Frosted Bulb, KT-LED5FA19-E26-950-F
Mfr # KT-LED5FA19-E26-950-F
Zoro # G501058286
product price: $6.29
/eaKey Features
Voltage
120 volts
Watts
5W
Bulb Base Type
E26
Color Temperature
5000 kelvins
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED5FA19-E26-950-F
Zoro #
G501058286
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
5W
Bulb Base Type
E26
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
450
Rated Life
15000
Light Technology
LED
Standards
UL, Energy Star & CEC T20
Wattage Equivalency
40W
Description
This Keystone KT-LED5FA19-E26-950-F has a beam angle of 450°, outputs 450 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.