Shop KEYSTONE
See all product information
Create Account
5000K 120V A19 Filament LED Frosted Bulb, KT-LED8FA19-E26-950-F
- Mfr # KT-LED8FA19-E26-950-F
- Zoro # G201058289
product price:
$
10.79
/ea
Key Features
Voltage
120V
Watts
8
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED8FA19-E26-950-F
- Zoro #
- G201058289
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Watts
- 8
- Bulb Base Type
- E26
- Bulb Shape
- A19
- Dimmable
- Yes
- Lumens
- 800
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Wattage Equivalency
- 60W
- Color Rendering Index
- 90
- Bulb Finish
- Frosted
Description
This Keystone KT-LED8FA19-E26-950-F has a beam angle of 800°, outputs 800 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.