5000K 120V A19 LED Bulb, KT-LED12A19-O-950
Mfr # KT-LED12A19-O-950
Zoro # G600982093
product price: $11.95
/eaKey Features
Voltage
120 volts
Watts
12 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED12A19-O-950
Zoro #
G600982093
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
12 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Lumens
1100
Rated Life
25000
Light Technology
LED
Standards
UL, Energy Star & CEC T20
Wattage Equivalency
75W
Description
This Keystone KT-LED12A19-O-950 has a beam angle of 1100°, outputs 1100 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.