5000K 120V A19 LED Bulb, KT-LED13A19-O-850
Mfr # KT-LED13A19-O-850
Zoro # G400982002
product price: $10.85
/eaKey Features
Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED13A19-O-850
Zoro #
G400982002
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Lumens
1600
Rated Life
25000
Color Rendering Index
80
Standards
UL, Energy Star & CEC T20
Incandescent Wattage Equivalency
100W
Description
This Keystone KT-LED13A19-O-850 has a beam angle of 1600°, outputs 1600 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.