Zoro Homepage
This item is Discontinued.
No Product Image Available

5000K 120V BR40 LED Bulb, KT-LED11.5BR40-850 (Discontinued)

  • Mfr # KT-LED11.5BR40-850
  • Zoro # G900982106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED11.5BR40-850
Zoro #
G900982106
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
11.5 watts
Bulb Base Type
E26
Bulb Shape
BR40
Dimmable
Yes
Lumens
940
Rated Life
50000
Light Technology
LED
Incandescent Wattage Equivalency
75W/65W

Description

This Keystone KT-LED11.5BR40-850 has a beam angle of 940°, outputs 940 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.