5000K 120V PAR20 LED Bulb, KT-LED5PAR20-F-850

  • Mfr # KT-LED5PAR20-F-850

  • Zoro # G200982011


product price:  $8.35
/ea

Key Features

Voltage
120 volts
Watts
5 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED5PAR20-F-850
Zoro #
G200982011
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
5 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
500
Rated Life
50000
Light Technology
LED
Color Rendering Index
>80
Incandescent Wattage Equivalency
50W

Description

This Keystone KT-LED5PAR20-F-850 has a beam angle of 500°, outputs 500 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.