5000K 120V PAR30 LED Bulb, KT-LED10PAR30S-NF-850
Mfr # KT-LED10PAR30S-NF-850
Zoro # G900982045
product price: $13.55
/eaKey Features
Voltage
120 volts
Watts
10 watts
Bulb Base Type
E26
Bulb Shape
PAR30
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED10PAR30S-NF-850
Zoro #
G900982045
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
10 watts
Bulb Base Type
E26
Bulb Shape
PAR30
Dimmable
Dimmable
Lumens
900
Rated Life
50000
Light Technology
LED
Standards
UL & Energy Star certified
Color Rendering Index
>80
Description
This Keystone KT-LED10PAR30S-NF-850 has a beam angle of 900°, outputs 900 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.