5000K 120V PAR38 LED Bulb, KT-LED13PAR38-NF-850

  • Mfr # KT-LED13PAR38-NF-850

  • Zoro # G500982094


product price: $18.65
/ea

Key Features

Voltage
120 volts
Watts
13 watts
Dimmable
Dimmable
Lumens
1250 lumens
Color Rendering Index
80 CRI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED13PAR38-NF-850
Zoro #
G500982094
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
13 watts
Dimmable
Dimmable
Lumens
1250 lumens
Color Rendering Index
80 CRI
Wattage Equivalency
120W Equiv.

Description

This Keystone KT-LED13PAR38-NF-850 has a beam angle of 1250°, outputs 1250 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.