Zoro Homepage

5000K 120V R20 LED Bulb, KT-LED7.5R20-850

  • Mfr # KT-LED7.5R20-850

  • Zoro # G700981996


product price: $8.35
/ea

Key Features

Voltage
120 volts
Watts
7.5 watts
Dimmable
Dimmable
Lumens
525 lumens
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7.5R20-850
Zoro #
G700981996
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
7.5 watts
Dimmable
Dimmable
Lumens
525 lumens
Rated Life
25000
Color Rendering Index
>80 CRI
Incandescent Wattage Equivalency
50W

Description

This Keystone KT-LED7.5R20-850 has a beam angle of 525°, outputs 525 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.