Zoro Homepage
This item is Discontinued.
No Product Image Available

5000K 12V MR16 LED Bulb, KT-LED6MR16-S-850 (Discontinued)

  • Mfr # KT-LED6MR16-S-850
  • Zoro # G800982077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6MR16-S-850
Zoro #
G800982077
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 volts
Watts
6 watts
Bulb Base Type
GU5.3
Dimmable
Yes
Lumens
450
Rated Life
15000
Light Technology
LED
Color Rendering Index
80
Wattage Equivalency
35W

Description

This Keystone KT-LED6MR16-S-850 has a beam angle of 450°, outputs 450 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.