5000K 12V MR16 LED Bulb, KT-LED7.5MR16-NS-950
Mfr # KT-LED7.5MR16-NS-950
Zoro # G700982023
product price: $13.25
/eaKey Features
Voltage
12
Watts
7.5
Bulb Base Type
GU5.3
Bulb Shape
MR16
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED7.5MR16-NS-950
Zoro #
G700982023
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Watts
7.5
Bulb Base Type
GU5.3
Bulb Shape
MR16
Dimmable
Yes
Lumens
570
Rated Life
15000
Color Rendering Index
90
Wattage Equivalency
75W
Description
This Keystone KT-LED7.5MR16-NS-950 has a beam angle of 570°, outputs 570 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.