Zoro Homepage

5000K 12V MR16 LED Bulb, KT-LED7MR16-NS-950

  • Mfr # KT-LED7MR16-NS-950

  • Zoro # G400982064


product price: $13.25
/ea

Key Features

Voltage
12 volts
Watts
7 watts
Bulb Base Type
GU5.3
Bulb Shape
MR16
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7MR16-NS-950
Zoro #
G400982064
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 volts
Watts
7 watts
Bulb Base Type
GU5.3
Bulb Shape
MR16
Dimmable
Yes
Lumens
500
Rated Life
15000
Light Technology
LED
Color Rendering Index
90
Standards
UL, Energy Star, JA8 T24 & CEC T20

Description

This Keystone KT-LED7MR16-NS-950 has a beam angle of 500°, outputs 500 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.