Zoro Homepage

5000K LED CFL Replacement DirectDrive, KT-LED162P-H-850-D

  • Mfr # KT-LED162P-H-850-D

  • Zoro # G301072932


product price: $33.25
/ea

Key Features

Voltage
120-277 volts
Watts
16 watts
Lumens
1900
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED162P-H-850-D
Zoro #
G301072932
UPC #
843654127651
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
16 watts
Lumens
1900
Rated Life
50000

Description

16W, 1900 Lumens, 2 pin, Horizontal, Bypass, G24d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.