Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000K LED CFL Replacement DirectDrive, KT-LED82P-O-850-D

  • Mfr # KT-LED82P-O-850-D

  • Zoro # G301072819


product price: $26.19
/ea

Key Features

Voltage
120-277
Watts
8
Lumens
1000
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED82P-O-850-D
Zoro #
G301072819
UPC #
843654126937
Country of Origin
Unknown

Details

Voltage
120-277
Watts
8
Lumens
1000
Rated Life
50000

Description

8W , 1000 Lumen, Omni-Directional, G24d, Bypass 2 Pin & 4 Pin Ballasts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.