
500W LED Sports Light Flood, 5000K, 70 CRI, 30° Beam Angle, 120-277V Input, 0-10V Dimmable, Yoke Mo
Mfr # KT-SLFLED500-S1-30-YM-750-VDIM
Zoro # G322654704
product price: $1,783.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Rated Life
100000 hrs
Watts
500W
Color Temperature
5000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-SLFLED500-S1-30-YM-750-VDIM
Zoro #
G322654704
UPC #
843654154893
Country of Origin
Unknown
Details
Lighting Technology
LED
Rated Life
100000 hrs
Watts
500W
Color Temperature
5000K
Dimmable
Yes
Item
LED Sports Flood Light
Lumens
70000
Voltage
120-277V
Description
500W LED Sports Light Flood, 5000K, 70 CRI, 30° Beam Angle, 120-277V Input, 0-10V Dimmable, Yoke Mount and Glare Shield Included, Series 1 Small Housing, Gray. Fully Assembled
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.