Shop KEYSTONE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
500W LED Sports Light Flood, 5000K, 70 CRI, 30 Deg Beam Angle, Series 1 Small, Gray.
- Mfr # KT-SLFLED500-S1-30-YM-750-VDIM
- Zoro # G913314185
product price:
$
1,487.99
/ea
Key Features
Lumens
70000
Voltage
120V to 277V
CRI
>70
Depth
20.0787 in
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-SLFLED500-S1-30-YM-750-VDIM
- Zoro #
- G913314185
- UPC #
- 843654154893
- Country of Origin
- Unknown
- Lumens
- 70000
- Voltage
- 120V to 277V
- CRI
- >70
- Color Temperature
- 5000 K
- Fixture Wattage
- 500W
- DLC Premium
- Yes
- Dimming
- 0-10V
Dimensions
- Depth
- 20.0787 in
- Width
- 20.0787 in
- Length
- 21.6535 in
Description
500W LED Sports Light Flood, 5000K, 70 CRI, 30 Deg Beam Angle, 120-277V Input, 0-10V Dimmable, Yoke Mount and Glare Shield Included, Series 1 Small Housing, Gray. Fully Assembled
- • 500 watt LED Sport flood light that provides 70,000 lumens of 5000K daylight white light with a 30 degree beam angle
- • Heavy-duty die-cast aluminum housing in gray finish offers a durable and modern aesthetic
- • Glare shield included in packaging
- • Comes with shorting cap and integrated NEMA/ANSI C136.41 7-pin twist-lock receptacle
- • 120-277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.