54W Micro LED Strip, 8ft. Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-MSLED54-8-850-VDIM-P

  • Zoro # G622706615


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lighting Technology
LED
Lumens
7210
Length
8 ft
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MSLED54-8-850-VDIM-P
Zoro #
G622706615
UPC #
843654101712
Country of Origin
Unknown

Dimensions

Length
8 ft

Details

Item
LED Strip Fixture
Dimmable
Yes
Lighting Technology
LED
Lumens
7210
Color Temperature
5000K
Watts
54W
Voltage
120-277V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.