54W Micro LED Strip, 8ft, Long, Frosted Lens, 5000K, Dimmable, Premium Series

  • Mfr # KT-MSLED54-8-850-VDIM-P

  • Zoro # G613314089


product price:  $208.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120-277V
Color Temperature
5000K
Lumens
7210
Fixture Wattage
54W
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MSLED54-8-850-VDIM-P
Zoro #
G613314089
UPC #
843654101712
Country of Origin
Unknown

Dimensions

Width
9.7 in
Length
95.4 in
Height
8.5 in

Details

Voltage
120-277V
Color Temperature
5000K
Lumens
7210
Fixture Wattage
54W
CRI
>80
DLC Standard
Yes
Dimming
0-10V
T24
Yes
UL Recognized
Yes

Description

54W Micro LED Strip, 8ft. Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series


  • • 96" long, 54 watt LED strip fixture that provides 5000K of warm-neutral white light
  • • 120-277V operation
  • • 0-10V dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.