
5.5W LED 2-pin Compact Lamp, Horizontal Orientation. 120-277V Input, GX23 Base, 3000K, Direct Drive,
Mfr # KT-LED62P-H-830-D /G2
Zoro # G322654599
product price: $42.15
/eaKey Features
Watts
5W
Color Temperature
3000K
Voltage
120-277V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED62P-H-830-D /G2
Zoro #
G322654599
UPC #
843654158983
Country of Origin
Unknown
Details
Watts
5W
Color Temperature
3000K
Item
LED CFL Replacement
Voltage
120-277V
Light Technology
LED
Description
5.5W LED 2-pin Compact Lamp, Horizontal Orientation. 120-277V Input, GX23 Base, 3000K, Direct Drive, Generation 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.