
5W 2-Pin Compact LED Lamp, Omni-Directional Type, 120-277V Input, GX23 Base, 3000K
Mfr # KT-LED62P-O-830-D
Zoro # G522654436
product price: $42.55
/eaKey Features
Watts
5W
Color Temperature
3000K
Voltage
120-277V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED62P-O-830-D
Zoro #
G522654436
UPC #
843654126951
Country of Origin
Unknown
Details
Watts
5W
Color Temperature
3000K
Item
LED CFL Replacement
Voltage
120-277V
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.