
6" LED Regressed Baffle Wafer Downlight Retrofit | Power Select 15/13/11W | Color Select 2700/3000/3
Mfr # KT-LED15PSWD-6BB-9CSF-DIM
Zoro # G722655141
product price:Â $49.15
/eaKey Features
Rated Life
50000 hrs
Lumens
1370
Watts
15/13/11W
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED15PSWD-6BB-9CSF-DIM
Zoro #
G722655141
UPC #
843654161914
Country of Origin
Unknown
Details
Rated Life
50000 hrs
Item
LED Wafer
Lumens
1370
Watts
15/13/11W
Dimmable
Yes
Light Technology
LED
Color Temperature
2700/3000/4000/5000K
Voltage
120V
Description
6" LED Regressed Baffle Wafer Downlight Retrofit | Power Select 15/13/11W | Color Select 2700/3000/3500/4000/5000K | TRIAC Dimming | Quick Disconnect E26 Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.