Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'' LED Regressed Baffle Wafer Downlight Retrofit, Power Select 15/13/11W, Color Select

  • Mfr # KT-LED15PSWD-6BB-9CSF-DIM

  • Zoro # G213314090


product price: $18.35
/ea

Key Features

Lumens
1350/1200/1000
Length
15.3543 in
Voltage
120V
Width
12.3622 in
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED15PSWD-6BB-9CSF-DIM
Zoro #
G213314090
UPC #
843654161914
Country of Origin
Unknown

Dimensions

Length
15.3543 in
Width
12.3622 in
Height
8.5827 in

Details

Lumens
1350/1200/1000
Voltage
120V
Rated Life
50000 hrs
Color Temperature
2700/3000/3500/4000/5000K
CRI
>90
Fixture Wattage
15/13/11W
Energy Star Compliant
Yes
T20
Yes
Dimming
TRIAC

Description

6'' LED Regressed Baffle Wafer Downlight Retrofit, Power Select 15/13/11W, Color Select 2700/3000/3500/4000/5000K, TRIAC Dimming, Quick Disconnect E26 Base


  • • Keystone Power Select technology (11W/13W/15W)
  • • Keystone Color Select technology (2700/3000/3500/4000/5000K)
  • • Includes quick-disconnect E26 base adaptor for easy install in retrofit applications
  • • Suitable for a wide range of existing recessed can fixtures
  • • Baffle Wafer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.