6' long 3 wire input cord, 120-277V, proprietary Waterproof Connector and 3-pin XLR connector
Mfr # KT-WWLED-DMX-6-WC/XLR
Zoro # G713326685
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Length
13.78 in
Width
11.82 in
Height
11.82 in
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-WWLED-DMX-6-WC/XLR
Zoro #
G713326685
UPC #
843654152455
Country of Origin
Unknown
Dimensions
Length
13.78 in
Width
11.82 in
Height
11.82 in
Details
ROHS
Yes
Description
6' long 3 wire input cord, 120-277V, with proprietary Waterproof Connector and standard 3-pin XLR connector, for use with Keystone RGBW wall wash fixtures when controlling via 3rd party DMX controller
- • 6’ long 3 wire input cord, 120-277V, with proprietary Waterproof Connector and standard 3-pin XLR connector, for use with Keystone RGBW Wall Washer fixtures when controlling via 3rd party DMX controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.