60/50/40W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Se
Mfr # KT-CLED60PS-M1-8CSB-VDIM-W
Zoro # G922654128
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Light Technology
LED
Voltage
120-277V
Watts
60/50/40W
Fixture Item
LED Canopy Fixture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-CLED60PS-M1-8CSB-VDIM-W
Zoro #
G922654128
UPC #
843654160146
Country of Origin
Unknown
Details
Dimmable
Yes
Light Technology
LED
Voltage
120-277V
Watts
60/50/40W
Fixture Item
LED Canopy Fixture
Color Temperature
5000K
Description
60/50/40W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 10" Square Housing. 120-277V Input. 160° Beam Angle. White.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.