60/50/40W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Se

  • Mfr # KT-CLED60PS-M1-8CSB-VDIM

  • Zoro # G022654141


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Watts
60/50/40W
Fixture Item
LED Canopy Fixture
Light Technology
LED
Dimmable
Yes
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CLED60PS-M1-8CSB-VDIM
Zoro #
G022654141
UPC #
843654151953
Country of Origin
Unknown

Details

Watts
60/50/40W
Fixture Item
LED Canopy Fixture
Light Technology
LED
Dimmable
Yes
Voltage
120-277V
Color Temperature
5000K

Description

60/50/40W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 10" Square Housing. 120-277V Input. 160° Beam Angle. Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.