60/50/40W Power Select LED Canopy with OpticSwap | Color Select 3000/4000/5000K | Built in Photocell

  • Mfr # KT-CLED60PS-M2-OSH-8CSB-VDIM-W

  • Zoro # G122655062


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
LED Canopy Fixture
Light Technology
LED
Voltage
120-277V
Watts
60/50/40W
Color Temperature
5,000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-CLED60PS-M2-OSH-8CSB-VDIM-W
Zoro #
G122655062
UPC #
843654164618
Country of Origin
Unknown

Details

Fixture Item
LED Canopy Fixture
Light Technology
LED
Voltage
120-277V
Watts
60/50/40W
Color Temperature
5,000 K
Dimmable
Yes

Description

60/50/40W Power Select LED Canopy with OpticSwap | Color Select 3000/4000/5000K | Built in Photocell | Microwave Sensor Receptacle | 10" Round Housing | 120-277V Input | White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.