60/50/40W Power Select LED Canopy with OpticSwap | Color Select 3000/4000/5000K | Built in Photocell
Mfr # KT-CLED60PS-M2-OSH-8CSB-VDIM
Zoro # G422655182
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
LED Canopy Fixture
Light Technology
LED
Voltage
120-277V
Watts
60/50/40W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-CLED60PS-M2-OSH-8CSB-VDIM
Zoro #
G422655182
UPC #
843654164601
Country of Origin
Unknown
Details
Fixture Item
LED Canopy Fixture
Light Technology
LED
Voltage
120-277V
Watts
60/50/40W
Dimmable
Yes
Color Temperature
5000K
Description
60/50/40W Power Select LED Canopy with OpticSwap | Color Select 3000/4000/5000K | Built in Photocell | Microwave Sensor Receptacle | 10" Round Housing | 120-277V Input | Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.