
60W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input
Mfr # KT-FLED60-R1A-UNV-8CSB-VDIM /TAA
Zoro # G422654734
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000/4000/5000K
Watts
60W
Dimmable
Yes
Lumens
9000
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-FLED60-R1A-UNV-8CSB-VDIM /TAA
Zoro #
G422654734
UPC #
843654158679
Country of Origin
Unknown
Details
Color Temperature
3000/4000/5000K
Watts
60W
Dimmable
Yes
Lumens
9000
Item
LED Flood Light Fixture
Lighting Technology
LED
Voltage
120-277V
Rated Life
50000 hrs
Description
60W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Wide Beam Spread, Universal Mount (1/2in Knuckle Mount with Yoke Mount option included) Dimmable. TAA compli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.