Shop KEYSTONE
See all product information
Create Account
60W LED Highbay, 1.5ft Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Ge
- Mfr # KT-HBLED60-1.5F-850-VDIM-P /G2
- Zoro # G222654873
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Watts
60W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-HBLED60-1.5F-850-VDIM-P /G2
- Zoro #
- G222654873
- UPC #
- 843654137926
- Country of Origin
- Unknown
- Lighting Technology
- LED
- Lumens
- 9060
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Item
- LED Linear Highbay Fixture
- Watts
- 60W
- Dimmable
- Yes
- Rated Life
- 50,000 hr
Description
60W LED Highbay, 1.5ft Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Generation 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.