Shop KEYSTONE
See all product information
Create Account
6in Circular LED Baffled Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI,
- Mfr # KT-WDLED13-6BB-9CSF-FDIM
- Zoro # G522655662
product price:Â
$
59.75
/ea
Key Features
Lumens
1140
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Light Technology
LED
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WDLED13-6BB-9CSF-FDIM
- Zoro #
- G522655662
- UPC #
- 843654169156
- Country of Origin
- Unknown
- Item
- LED Wafer
- Lumens
- 1140
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Technology
- LED
- Rated Life
- 50,000 hr
- Dimmable / Non-Dimmable
- Dimmable
- Watts
- 13W
Description
6in Circular LED Baffled Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, 120V Input, Phase Dimming, Remote Driver
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.