Zoro Homepage

6in Circular LED Residential Retrofit, Color Select, 120V Input, 14W

  • Mfr # KT-LED14RD-6C-9CSF-DIM

  • Zoro # G013314252


product price: $15.85
/ea

Key Features

Lumens
1250
Length
15.4724 in
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Width
7.9921 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED14RD-6C-9CSF-DIM
Zoro #
G013314252
UPC #
843654137438
Country of Origin
Unknown

Dimensions

Length
15.4724 in
Width
7.9921 in
Height
7.9528 in

Details

Lumens
1250
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Rated Life
50000 hrs
CRI
>90
Fixture Wattage
14W
Energy Star Compliant
Yes
T20
Yes
Dimming
TRIAC

Description

6in Circular LED Residential Retrofit feat. Color Select, 120V Input, 14W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included


  • • 120V operation and dimming
  • • CCT-selectable: choose between warm 27K, warm 30K, warm-neutral 35K, neutral 40K or daylight 50K white light color temperatures
  • • Includes quick-disconnect E26 base adapter for easy install in retrofit applications
  • • Interchangeable trims available in matte black, brushed nickel, and bronze
  • • Smooth reflector trim offers clean, modern appearance
  • • 5"/6" inch.
  • • 14W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products