6in Circular LED Residential Retrofit Disk Light, Color Select, 120V Input, 11W, 2700/

  • Mfr # KT-LED11DL-6C-9CSH-DIM

  • Zoro # G713314033


product price: $16.64
/ea

Key Features

Lumens
1100
Length
15.748 in
Voltage
120V
Width
8.8583 in
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED11DL-6C-9CSH-DIM
Zoro #
G713314033
UPC #
843654137544
Country of Origin
Unknown

Dimensions

Length
15.748 in
Width
8.8583 in
Height
8.0709 in

Details

Lumens
1100
Voltage
120V
Rated Life
50000 hrs
Color Temperature
2700/3000/4000/5000K
CRI
>90
Fixture Wattage
11W
Energy Star Compliant
Yes
Dimming
TRIAC

Description

6in Circular LED Residential Retrofit Disk Light feat. Color Select, 120V Input, 11W, 2700/3000/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included


  • • 120V operation and dimming
  • • CCT-selectable: choose between warm 27K, warm 30K, warm-neutral 35K, neutral 40K or daylight 50K white light color temperatures
  • • Includes quick-disconnect E26 base adapter for easy install in retrofit applications
  • • Suitable for a wide range of existing cans or junction box installations
  • • Flush-mount offers clean, modern appearance
  • • 11W
  • • 6" inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.