6in Gimbal Wafer Downlight feat. Color Select, 12W, 2700/3000/3500/4000/5000K, 90 CRI, 120V Input, P

  • Mfr # KT-WDLED12-6A-9CSF-FDIM-G

  • Zoro # G922654333


product price:  $55.49
/ea

Key Features

Lumens
1050
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Watts
12W
Dimmable / Non-Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-WDLED12-6A-9CSF-FDIM-G
Zoro #
G922654333
UPC #
843654154664
Country of Origin
Unknown

Details

Item
LED Wafer
Lumens
1050
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Watts
12W
Dimmable / Non-Dimmable
Dimmable
Light Technology
LED
Rated Life
50000 hrs

Description

6in Gimbal Wafer Downlight feat. Color Select, 12W, 2700/3000/3500/4000/5000K, 90 CRI, 120V Input, Phase Dimming, Remote Driver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products