6in Goof Ring for 6in Residential Circular Downlight

  • Mfr # KT-GOOF-RD-6C

  • Zoro # G713326777


product price:  $7.15
/ea

Key Features

Height
8.2 in
Length
8.54 in
Width
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-GOOF-RD-6C
Zoro #
G713326777
UPC #
843654137643
Country of Origin
Unknown

Dimensions

Height
8.2 in
Length
8.54 in
Width
7.68 in

Description

  • • Goof Ring for Keystone 5"/6" Aviva series LED downlights
  • • Extends trim coverage to 10.51" diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.