Zoro Homepage

6in Interchangeable Trim for 6B Recessed Downlight, Bronze

  • Mfr # KT-RDLED-6B-BR-TRIM

  • Zoro # G313314051


product price: $21.89
/ea

Key Features

Length
15 in
Width
7.68 in
Height
8.07 in
ROHS
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED-6B-BR-TRIM
Zoro #
G313314051
UPC #
843654139609
Country of Origin
Unknown

Dimensions

Length
15 in
Width
7.68 in
Height
8.07 in

Details

ROHS
Yes

Description

  • • Customize Your Look: Offers interchangeable trims (sold separately) to match your décor and lighting needs.
  • • Modern Bronze Finish: Provides a sleek and stylish look for your recessed LED downlights.
  • • Easy Installation: Simple swap-out design for existing recessed lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.