Zoro Homepage

6in Interchangeable Trim for 6B Recessed Wafer Downlight, Matte Black

  • Mfr # KT-WDLED-6B-MB-TRIM

  • Zoro # G413314005


product price: $17.45
/ea

Key Features

Height
7.48 in
Width
7.09 in
Length
12 in
UL Recognized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WDLED-6B-MB-TRIM
Zoro #
G413314005
UPC #
843654139425
Country of Origin
Unknown

Dimensions

Height
7.48 in
Width
7.09 in
Length
12 in

Details

UL Recognized
Yes

Description

  • • Interchangeable Trim for Series B
  • • Matte Black
  • • 6 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.