Zoro Homepage

6in Interchangeable Trim for 6in Residential Circular Downlight, Bronze

  • Mfr # KT-TRIM-RD-6C-BR

  • Zoro # G913314246


product price: $19.99
/ea

Key Features

Width
9.6457 in
Length
6.2992 in
Height
9.6457 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-TRIM-RD-6C-BR
Zoro #
G913314246
UPC #
843654137605
Country of Origin
Unknown

Dimensions

Width
9.6457 in
Length
6.2992 in
Height
9.6457 in

Description

  • • Interchangeable trim for Keystone 5/6" Advanta series LED downlights
  • • Bronze finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.