7" Round LED Surface Mount Downlight | Power Select 14/12W | Color Select 2700/3000/3500/4000/5000K

  • Mfr # KT-SMLED14PS-7RB-9CSF-CDIM

  • Zoro # G122655635


product price: $64.55
/ea

Key Features

Watts
14/12W
Voltage
120-277V
Lumens
1300
Light Technology
LED
Color Temperature
2700/3000/3500/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-SMLED14PS-7RB-9CSF-CDIM
Zoro #
G122655635
UPC #
843654170572
Country of Origin
Unknown

Details

Watts
14/12W
Voltage
120-277V
Lumens
1300
Light Technology
LED
Color Temperature
2700/3000/3500/4000/5000K
Item
LED Downlight
Rated Life
50000 hrs
Dimmable / Non-Dimmable
Dimmable

Description

7" Round LED Surface Mount Downlight | Power Select 14/12W | Color Select 2700/3000/3500/4000/5000K | 120-277V Input | 90 CRI | Tri-mode dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.