70W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Small Housing
Mfr # KT-ALED70-S1-4-NM-840-VDIM
Zoro # G822655287
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Lumens
9520
Voltage
120-277V
Lighting Technology
LED
Watts
70W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-ALED70-S1-4-NM-840-VDIM
Zoro #
G822655287
UPC #
843654144689
Country of Origin
Unknown
Details
Lumens
9520
Voltage
120-277V
Lighting Technology
LED
Watts
70W
Dimmable
Yes
Item - Area and Roadway Fixtures
LED Area Light
Rated Life
50000 hrs
Color Temperature
4000K
Description
70W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Small Housing. 120-277V Input, 4000K, Type IV Optics, 0-10V Dimmable. Standard Bronze Housing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.